Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 2065-XS (6)

  • Zoro # G3795795


product price: $15.99
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2065-XS (6)
Zoro #
G3795795
UPC #
812013028663
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
Helix(R)
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1274
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
0 N
Weight
0.2 lb.
Palm Material
Nitrile
Application
Industrial
Finger Material
Nitrile
ANSI/ISEA Puncture Level
0
Thumb Style
Full
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Standards
ANSI/ISEA
Suggested Use Environment
Dry, Light Oil and Oily
Stitching Material
HPPE
Brand and Series
Hexarmor Helix(R) 2065
ANSI/ISEA Abrasion Cycles
0
Insulated
No
Glove Back Material
Fiberglass, HPPE, Nylon
Cuff Color
Black
Glove Coating Color
Black,Blue
Minimum Temperature
Not Rated
Latex-Free
No
Includes Finger Fourchettes
No
Silicone-Free
No
Glove Lining Material
HPPE Fiberglass Blend
Sold As
Pair
Hem Style
Finished
Double-Dipped
Yes
Pairs per Package
1
Touchscreen Compatible
No
Lint-Free
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Reversible
No
Palm Type
Coated
Hand Protection Style
Glove
Knit Material Color
Black
Finger Coverage
Full Finger
EN 388 Rating
4X42D
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.