Cut Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Sandy , 2XL 1 PR

  • Mfr # 2080-XXL (11)

  • Zoro # G9983102


product price: $19.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-XXL (11)
Zoro #
G9983102
UPC #
815733013902
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid,Steel
ANSI/ISEA Cut Grams
3159
Glove Construction
Seamless Knit
Standards
EN388, ANSI/ISEA
Puncture Resistant
Yes
Thumb Style
Full
Weight
0.2 lb.
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry, Light Oil and Oily
Application
Manufacturing, Metalworking
Palm Material
Foam Nitrile
Brand and Series
Hexarmor Helix(R) 2080
Silicone-Free
Yes
Cut-Resistance Coverage
360 Degrees
Latex-Free
No
Insulated
No
Glove Back Material
Aramid,Steel
Knit Material Color
Green
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
37,800
Sold As
Pair
Hand Protection Style
Glove
Glove Features
Silicone-Free
Glove Coating Color
Black
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Cuff Color
Green
Pairs per Package
1
Includes Finger Fourchettes
No
Reversible
No
Lint-Free
No
Glove Lining Material
Aramid Steel Blend
EN 388 Rating
4X42F
Double-Dipped
No
Hem Style
Finished
ANSI/ISEA Needlestick Level - Palm
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards EN388, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.