Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Sandy , XS 1 PR

  • Mfr # 2080-XS (6)

  • Zoro # G5113923


product price: $17.29
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-XS (6)
Zoro #
G5113923
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Tested
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid,Steel
ANSI/ISEA Cut Grams
3159
Glove Construction
Seamless Knit
Palm Material
Foam Nitrile
Standards
EN388, ANSI/ISEA
Weight
0.2 lb.
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Cut-Resistance Coverage
360 Degrees
Latex-Free
No
Silicone-Free
Yes
Brand and Series
Hexarmor Helix(R) 2080
Insulated
No
Glove Back Material
Aramid,Steel
Palm Type
Coated
Reversible
No
Double-Dipped
No
Hand Protection Style
Glove
Hem Style
Finished
Pairs per Package
1
Glove Features
Silicone-Free
ANSI/ISEA Needlestick Level - Palm
Not Rated
Sold As
Pair
Lint-Free
No
Knit Material Color
Green
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
37,800
Touchscreen Compatible
No
Cuff Color
Green
Glove Lining Material
Aramid Steel Blend
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
EN 388 Rating
4X42F
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards EN388, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.