Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 2077-XS (6)

  • Zoro # G3795594


product price: $22.49
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2077-XS (6)
Zoro #
G3795594
UPC #
812013027604
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
Helix(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Acrylic,Fiberglass
ANSI/ISEA Cut Grams
3132
Glove Construction
Seamless Knit
Suggested Use Environment
Wet/Dry
Stitching Material
Nylon/Steel
Weight
0.4 lb.
Application
Industrial
Palm Material
Nitrile
Puncture Resistant
Yes
Finger Material
Nitrile
Glove Hand Style
Left and Right
Thumb Style
Full
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA, EN388
ANSI/ISEA Puncture Force
111 N
Abrasion Resistant
Yes
ANSI/ISEA Cut Load
3,132 g
Glove Liner Material
Cotton Fleece
ANSI/ISEA Abrasion Cycles
6,600
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Silicone-Free
No
Glove Coating Color
Black
Brand and Series
Hexarmor Helix 2077
Latex-Free
No
Anti-Static
No
Glove Insulation Material
Fleece
Low-Profile Impact Protection
No
Insulated
Yes
Finger Coverage
Full Finger
Waterproof
No
Fabric Weight
6 oz
Includes Pull Strap
No
Glove Back Material
Acrylic, Fiberglass
Reversible
No
Pairs per Package
1
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Cuff Color
High-Visibility
Minimum Temperature
Not Rated
Knit Material Color
Lime
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
Not Rated
EN 388 Rating
4X43E
Glove Lining Material
Acrylic Fiberglass Blend
Palm Type
Coated
Double-Dipped
No
Hem Style
Finished
Oil-Resistant
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.