Cut Resistant Coated Gloves, Cut Level A6 , Double Dipped , Nitrile , Sandy , S 1 PR
Mfr # 2073-S (7)
Zoro # G3791446
product price: $25.89
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black, High Visibility Yellow
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2073-S (7)
Zoro #
G3791446
UPC #
810001791049
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
7
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, EN 511 12X, Insulated Yes, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.