Cut Resistant Coated Gloves, Cut Level A6 , Double Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 2073-XS (6)

  • Zoro # G3791473


product price: $23.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black, High Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2073-XS (6)
Zoro #
G3791473
UPC #
810001791094
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black, High Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
Helix(R)
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Acrylic, Fiberglass
ANSI/ISEA Cut Grams
3132
Glove Construction
Seamless Knit
Application
Industrial
Suggested Use Environment
Wet/Dry
Abrasion Resistant
Yes
Standards
ANSI/ISEA
ANSI/ISEA Puncture Level
0
Thumb Style
Full
Stitching Material
Nylon/Steel
Finger Material
Nitrile
Palm Material
Nitrile
ANSI/ISEA Puncture Force
100 N
Weight
0.4 lb.
Puncture Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
3,132 g
ANSI/ISEA Abrasion Cycles
0
Cut-Resistance Coverage
Full
Glove Liner Material
Acrylic
Latex-Free
No
Anti-Static
No
Brand and Series
Hexarmor Helix(R) 2073
Silicone-Free
No
Touchscreen Compatible
Yes
Glove Coating Color
Black
Insulated
Yes
Low-Profile Impact Protection
No
Waterproof
No
Glove Insulation Material
Fleece
Finger Coverage
Full Finger
Includes Pull Strap
No
Fabric Weight
7 oz
EN 388 Rating
4X43E
Glove Back Material
Nitrile
ANSI/ISEA Needlestick Level - Palm
Not Rated
Glove Lining Material
Fiberglass, Nylon, Steel
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Knit Material Color
Lime
Hand Protection Style
Glove
Palm Type
Coated
Hem Style
Finished
Minimum Temperature
Not Rated
Lint-Free
No
Reversible
No
Double-Dipped
Yes
Sold As
Pair
Includes Finger Fourchettes
No
Cuff Color
High-Visibility
Glove Features
Touchscreen Compatible
Oil-Resistant
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, EN 511 12X, Insulated Yes, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.