Cut Resistant Coated Gloves, Cut Level A7 , Dipped , Latex , Rough , 2XL 1 PR

  • Mfr # 9015-XXL (11)

  • Zoro # G3795969


product price:  $45.85
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9015-XXL (11)
Zoro #
G3795969
UPC #
815733013650
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
12 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
0
Series
9000 Series
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
SuperFabric®
ANSI/ISEA Cut Grams
4579
Glove Construction
Seamless Knit
Application
Industrial
ANSI/ISEA Puncture Force
0 N
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Palm Material
SuperFabric(R)
Suggested Use Environment
Dry
Thumb Style
Full
Standards
ANSI/ISEA, EN388
Finger Material
Rubber Latex
ANSI/ISEA Puncture Level
4
Stitching Material
HPPE
Weight
0.3 lb.
Puncture Resistant
Yes
Cut-Resistance Coverage
Palm Side
Brand and Series
HexArmor 9015
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Fiberglass, HPPE
Insulated
No
Hand Protection Style
Glove
Glove Lining Material
HPPE Fiberglass Blend
Cuff Color
Blue
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Force - Palm
4.8 N
Pairs per Package
1
Sold As
Pair
Glove Coating Color
Black
EN 388 Rating
4X43F
Touchscreen Compatible
No
Reversible
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Lint-Free
No
Includes Finger Fourchettes
No
Knit Material Color
Gray
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Palm Type
Coated

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.