Cut Resistant Coated Gloves, Cut Level A8 , Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 9013-XXL (11)

  • Zoro # G3795856


product price: $48.55
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013-XXL (11)
Zoro #
G3795856
UPC #
815733013605
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
9000 Series
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
SuperFabric®
ANSI/ISEA Cut Grams
5022
Glove Construction
Seamless Knit
Palm Material
Nitrile
ANSI/ISEA Puncture Force
0 N
Standards
ANSI/ISEA, EN388
Suggested Use Environment
Wet/Dry
Weight
0.2 lb.
Stitching Material
HPPE
Glove Hand Style
Left and Right
Thumb Style
Full
ANSI/ISEA Puncture Level
4
Puncture Resistant
Yes
Application
Industrial
Abrasion Resistant
Yes
Finger Material
Nitrile
Latex-Free
No
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Brand and Series
HexArmor 9013
ANSI/ISEA Abrasion Cycles
98,100
Insulated
No
Glove Back Material
Fiberglass, HPPE
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
ANSI/ISEA Needlestick Level - Palm
Not Rated
Reversible
No
Hem Style
Finished
Finger Coverage
Full Finger
EN 388 Rating
4X43F
Knit Material Color
Gray
Touchscreen Compatible
No
Hand Protection Style
Glove
Double-Dipped
No
Sold As
Pair
Lint-Free
No
Cuff Color
Blue
Minimum Temperature
Not Rated
Glove Coating Color
Black
Palm Type
Coated
Glove Lining Material
HPPE Blend

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.