Zoro Homepage
This item is Discontinued.
Hexarmor Cut Resistant Gloves, 5 Cut Level, Black, Blue, S 4024-7

Cut Resistant Gloves, 5 Cut Level, Black, Blue, S (Discontinued)

  • Mfr # 4024-7
  • Zoro # G0152187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024-7
Zoro #
G0152187
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
S

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Color
Black, Blue
Standards
ISEA/CE
Finger Material
Synthetic Leather
Coating Material
Uncoated
Application
Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
Cut Resistant
Yes
Palm Material
Synthetic Leather
Glove Cut
Clute
Puncture Resistant
No
Thumb Style
Straight
Finger Style
Full Finger
Abrasion Resistant
No
Lining
High-Performance Polyethylene

Description

Cut Resistant Gloves, Palm Material Synthetic Leather, Standards ISEA/CE, ANSI/ISEA Cut Level 5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.