Cut Resistant Gloves, 5 Cut Level, Black, S (Discontinued)
- Mfr # 6044 SMALL
- Zoro # G0071662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6044 SMALL
Zoro #
G0071662
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
S
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Color
Black
Standards
ISEA/CE, ASTM 1342-05
Coating Material
Uncoated
Puncture Resistant
Yes
Thumb Style
Straight
Palm Material
Cotton
Application
Waste,Recycle Sorting, Hospital Waste Handling, Laundry And Linen Handling, Wastewater,Sewage Treatment
Glove Cut
Clute
Finger Material
Cotton Shell
Cut Resistant
Yes
Finger Style
Full
Lining
HPPE
Abrasion Resistant
Yes
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Standards ISEA/CE, ASTM 1342-05, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.