Zoro Homepage
This item is Discontinued.
Hexarmor Cut Resistant Gloves, A7 Cut Level, 13 ga, Gray, M 9009-M (8)

Cut Resistant Gloves, A7 Cut Level, 13 ga, Gray, M (Discontinued)

  • Mfr # 9009-M (8)
  • Zoro # G3795899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9009-M (8)
Zoro #
G3795899
UPC #
815733011281
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10"
Thickness
13 ga
Glove Length Style
Standard

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, EN388, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.