Zoro Homepage
This item is Discontinued.
Hexarmor Cut Resistant Gloves, A7 Cut Level, White/Gray, XS 10-302-XS(6)

Cut Resistant Gloves, A7 Cut Level, White/Gray, XS (Discontinued)

  • Mfr # 10-302-XS(6)
  • Zoro # G0076859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-302-XS(6)
Zoro #
G0076859
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
XS

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
White/Gray
ANSI/ISEA Abrasion Level
Not Rated
Standards
EN388, ANSI/ISEA
Suggested Use Environment
Dry
Palm Material
Coretek Fiber/SuperFabric
Glove Hand Style
Ambidextrous
Series
NXT
Coating Material
Uncoated
Silicone-Free
No

Description

Coated Glove, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI/ISEA, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.