Cut-Resistant Gloves, Cut Level A4 , Nitrile , Tacky; Textured , XS 1 PR

  • Mfr # 3016-XS (6)

  • Zoro # G711471363


product price: $24.99
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky; Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016-XS (6)
Zoro #
G711471363
UPC #
810070607487
Country of Origin
Multiple

Dimensions

Glove Size
XS
Glove Length
9.25 in
Thickness
21 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky; Textured
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Elastic
Glove Materials
HPPE,Steel
ANSI/ISEA Impact Level
2
Glove Construction
Seamless
Sold As
Pair
ANSI/ISEA Puncture Level
2
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Touchscreen Compatible
Yes
Palm Type
Coated
EN 388 Rating
3X31CP
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Hand Protection Style
Glove
ANSI/ISEA Cut Load
1,912 g
EN 388 Impact Rated
Yes
Hem Style
Finished
Pairs per Package
1
Impact Protection Style
Low-Profile
Knit Material Color
Blue
Glove Features
Touchscreen Compatible
Lint-Free
No
Insulated
No
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
Reversible
No
Latex-Free
No
Includes Finger Fourchettes
No
Fabric Weight
21 gaugeuge
Glove Lining Material
HPPE Blend
Glove Hand Style
Left and Right
Cuff Color
Blue
Double-Dipped
No
Glove Coating Color
Black
ANSI/ISEA Puncture Force
45 N
Reflective Backing
No
Palm Style
Grip-Coated
Glove Styles
Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.