Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Dipped , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 3010-XXL (11)

  • Zoro # G403501217


product price: $17.85
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingertips
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010-XXL (11)
Zoro #
G403501217
UPC #
810070601348
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingertips
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Helix Core 3010
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Lint-Free
No
Insulated
No
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Glove Coating Color
Blue
Double-Dipped
No
Hand Protection Style
Glove
Silicone-Free
No
Pairs per Package
1
Knit Material Color
Blue
EN 388 Impact Rated
Yes
Glove Lining Material
HPPE
Reflective Backing
No
Touchscreen Compatible
Yes
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Sold As
Pair
ANSI/ISEA Cut Load
2,951 g
ANSI/ISEA Impact Force
8,050 N
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Abrasion Cycles
200,001
Hem Style
Finished
Finger Coverage
Full Finger
Standards
ANSI/ISEA 138
Latex-Free
No
Palm Style
Grip-Coated
Impact Protection Style
Low-Profile
Palm Type
Coated
ANSI/ISEA Cut Level - 2011
5
ANSI/ISEA Puncture Level
4

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 8,050 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.