Shop HEXARMOR

Cut-Resistant Gloves, Cut Level A5, Light Textured , 2XS 1 PR

  • Mfr # 3022-XXS (5)
  • Zoro # G308061731

product price: 
$
9.15
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Light Textured
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3022-XXS (5)
Zoro #
G308061731
UPC #
810070607715
Country of Origin
Viet Nam
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Light Textured
ANSI/ISEA Abrasion Level
6
Series
Helix(R) Core 3022
Cuff Style
Knit
Glove Materials
Nitrile, Polyethylene
ANSI/ISEA Cut Grams
2,951 g
Glove Construction
Seamless Knit
EN 388 Impact Rated
No
Glove Coating Color
Black
Silicone-Free
No
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA, CE, REACH Compliant
Finger Coverage
Full Finger
Reversible
No
Hand Protection Style
Glove
Double-Dipped
No
Reflective Backing
No
Glove Hand Style
Left and Right
Glove Lining Material
HPPE
Cuff Color
Red
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Force
105 N
EN 388 Rating
4X43D
Sold As
Pair
ANSI/ISEA Cut Load
2,951 g
Hem Style
Finished
Pairs per Package
1
Insulated
No
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Palm Style
Grip-Coated
Latex-Free
No
Lint-Free
No
Knit Material Color
Blue
Glove Styles
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE, Polyester Blend Shell, Steel
Base Coating Coverage
Palm

Dimensions

Glove Size
2XS
Glove Length
8.85 in
Thickness
15 ga
Size - Numeric
5
Size- Alpha
2XS
Size- Numeric
5

Description

Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester Blend Shell, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.