Shop HEXARMOR

Cut-Resistant Gloves, Cut Level A5, Tacky; Textured , 2XL 1 PR

  • Mfr # 3020-XXL (11)
  • Zoro # G501968806

product price: 
$
8.55
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Tacky; Textured
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3020-XXL (11)
Zoro #
G501968806
UPC #
810001799526
Country of Origin
Multiple
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Tacky; Textured
ANSI/ISEA Abrasion Level
5
Series
Helix(R) Core 3020
Cuff Style
Knit
Glove Materials
Polyethylene, Polyurethane
ANSI/ISEA Cut Grams
2,396 g
Glove Construction
Seamless Knit
Standards
ANSI/ISEA, CE
Glove Lining Material
HPPE
Brand and Series
HexArmor Helix
Impact Protection Coverage
Fingers, Knuckles
Latex-Free
No
Hand Protection Style
Glove
Palm Style
Grip-Coated
ANSI/ISEA Cut Load
2,396 g
ANSI/ISEA Puncture Force
8 N
Sold As
Pair
Reinforcement Coverage
Reinforced Thumb Crotch
Silicone-Free
No
Glove Liner Material
Polyethylene
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
Yes
Impact Glove Type
ANSI/ISEA
Glove Features
Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Palm Type
Coated
Pairs per Package
1
Knit Material Color
Blue
Reversible
No
Insulated
No
Cuff Color
Violet
Glove Coating Color
Black
Double-Dipped
No
Hem Style
Finished
EN 388 Rating
4X43D
Lint-Free
No
Oil-Resistant
Yes
Glove Styles
Seamless Knit
Knit Material
High-Flex HPPE, Polyester Blend, Steel
Task and Chore Glove Style
Seamless Knit
Base Coating Coverage
Palm

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
11
Size- Alpha
2XL
Size- Numeric
11

Description

Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material High-Flex HPPE, Polyester Blend, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA, CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.