Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A5 , Uncoated , M 1 PR

  • Mfr # 5042-M (8)

  • Zoro # G0372493


product price: $67.39
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Gray
Series
Bandit(R) 5042
Cuff Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5042-M (8)
Zoro #
G0372493
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10 in
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Gray
Series
Bandit(R) 5042
Cuff Style
Safety
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
2,348 g
Glove Construction
Cut and Sewn
Leather Palm Type
Premium Cowhide
Glove Back Material
Cowhide
Palm Material
Cowhide
Leather Palm Process
Split
Standards
ANSI/ISEA
Insulated
No
Stitching Material
Nylon
Sold As
Pair
Thumb Style
Keystone
Glove Cut
Gunn
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
ANSI/ISEA Puncture Force
437 N
Leather Grade
Premium
ANSI/ISEA Cut Level - Palm Side
A5
Internal Reinforcement Material
Corecept(R)
Leather Glove Style
Work
Brand and Series
HexArmor Bandit(R) 5042
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load - Palm Side
2348g
ANSI/ISEA Cut Level - Back Side
Not Tested
Leather Glove Liner Type
Cotton Liner with Corecept(R) Internal Reinforcement
Pairs per Package
1
EN 388 Impact Rated
No
Palm Color
Gray
Palm Style
Single Layer
ANSI/ISEA Cut Load
2,348 g
Includes Reinforced Thumb Crotch
Yes
Leather Coverage Style
Full Leather
Cuff Material
Canvas
EN 388 Rating
4X44D
Reflective Backing
No
Includes Double Palm
No
Cuff Color
White
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Back Color
Gray
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Lining Material
Cotton

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.