Zoro Homepage

Cut Resistant Gloves, Cut Level A5 , Uncoated , XL 1 PR

  • Mfr # 5042-XL (10)

  • Zoro # G0372469


product price: $67.39
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Gray
Series
Bandit(R) 5042
Cuff Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5042-XL (10)
Zoro #
G0372469
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 in
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Gray
Series
Bandit(R) 5042
Cuff Style
Safety
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
2,348 g
Glove Construction
Cut and Sewn
Leather Palm Type
Premium Cowhide
Sold As
Pair
Glove Back Material
Cowhide
Thumb Style
Keystone
Palm Material
Cowhide
Leather Palm Process
Split
Standards
ANSI/ISEA
Glove Cut
Gunn
Insulated
No
Stitching Material
Nylon
ANSI/ISEA Puncture Force
437 N
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
Leather Glove Style
Work
ANSI/ISEA Cut Level - Palm Side
A5
Internal Reinforcement Material
Corecept(R)
Leather Grade
Premium
Brand and Series
HexArmor Bandit(R) 5042
ANSI/ISEA Cut Load - Palm Side
2348g
Cut-Resistance Coverage
Palm Side
Leather Glove Liner Type
Cotton Liner with Corecept(R) Internal Reinforcement
Hand Protection Style
Glove
EN 388 Impact Rated
No
Pairs per Package
1
Glove Back Color
Gray
Reflective Backing
No
Cuff Color
White
ANSI/ISEA Cut Load
2,348 g
Includes Reinforced Thumb Crotch
Yes
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Palm Color
Gray
Palm Style
Single Layer
EN 388 Rating
4X44D
Cuff Material
Canvas
Includes Double Palm
No
Oil-Resistant
No
Glove Lining Material
Cotton

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.