Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A6 , 2XL 1 PR

  • Mfr # 4073-XXL (11)

  • Zoro # G904860004


product price: $29.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
White,Orange,Black
ANSI/ISEA Abrasion Level
Level 4
Series
4073 ChromeSLT(R) Oasis
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4073-XXL (11)
Zoro #
G904860004
UPC #
810070602178
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
10 13/16 in
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
White,Orange,Black
ANSI/ISEA Abrasion Level
Level 4
Series
4073 ChromeSLT(R) Oasis
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Glove Features
Padded Palm, Reinforced Palm, Touchscreen Compatible
Palm Material
Goatskin
ANSI/ISEA Heat Level
2
Finger Coverage
Full Finger
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
Level 3
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Standards
CE Certified, EN388:2016
Reflective Backing
Yes
Glove Back Color
Orange/Grey/White
Touchscreen Compatible
No
Glove Lining Material
HPPE, Steel

Description

Safety Gloves, Glove Style Mechanics, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Goatskin, Glove Liner Material HPPE, Steel, Glove Back Color Orange/Grey/White, High-Visibility Features High-Visibility Backing, Standards CE Certified, EN388:2016, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.