Zoro Homepage

Cut-Resistant Gloves, Cut Level A6 , Latex , Textured , L ( 9 ) 1 PR

  • Mfr # 3071-L (9)

  • Zoro # G606135905


product price: $13.19
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Latex
Glove Coating Coverage
Full
Color
Blue,Black
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3071-L (9)
Zoro #
G606135905
UPC #
00810070602949
Country of Origin
Sri Lanka

Dimensions

Glove Size
L ( 9 )
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Latex
Glove Coating Coverage
Full
Color
Blue,Black
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
5
Series
Helix 3071
Cuff Style
Knit
Glove Materials
HPPE,Steel
ANSI/ISEA Cut Grams
3,711 g
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Cycles
11,000
Palm Type
Coated
Standards
ANSI/ISEA
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Includes Finger Fourchettes
No
Hem Style
Finished
Silicone-Free
Yes
ANSI/ISEA Cut Load
3,711 g
Glove Lining Material
HPPE Blend
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Lint-Free
No
Palm Style
Grip-Coated
Double-Dipped
No
Latex-Free
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Reversible
No
Sold As
Pair
Glove Coating Color
Black
Pairs per Package
1
Insulated
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Full, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.