Cut-Resistant Gloves, Cut Level A6 , Latex , Textured , S ( 7 ) 1 PR
Mfr # 3071-S (7)
Zoro # G906135957
product price: $13.19
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Latex
Glove Coating Coverage
Full
Color
Blue,Black
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3071-S (7)
Zoro #
G906135957
UPC #
00810070602918
Country of Origin
Sri Lanka
Dimensions
Glove Size
S ( 7 )
Thickness
13 gauge
Size - Numeric
7
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Full, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.