Zoro Homepage

Cut Resistant Gloves, Cut Level A6 , Uncoated , Smooth , XS 1 PR

  • Mfr # 5033-XS (6)

  • Zoro # G1620742


product price: $60.19
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5033-XS (6)
Zoro #
G1620742
UPC #
815733013551
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
10 in
Glove Length Style
Standard
Cuff Length
2 1,4 in
Size - Numeric
6

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
SteelLeather(R)
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Cut and Sewn
Weight
5 oz
Glove Hand Style
Left and Right
Palm Material
Goatskin
Glove Back Material
Goatskin
ANSI/ISEA Puncture Force
101 N
ANSI/ISEA Puncture Level
3
Application
Industrial
Abrasion Resistant
Yes
Stitching Material
Nylon
Standards
ANSI/ISEA 105-2016, EN388
Glove Cut
Gunn
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
Yes
Finger Material
Goatskin
Insulated
No
Thumb Style
Full
Latex-Free
No
Brand and Series
HexArmor SteelLeather(R) 5033
Cut-Resistance Coverage
Palm and Knuckles
Silicone-Free
No
Internal Reinforcement Material
Superfabric(R)
Leather Grade
Premium
ANSI/ISEA Cut Load - Palm Side
3,551 g
Leather Glove Liner Type
Polyester Liner with Superfabric(R) Internal Reinforcement
ANSI/ISEA Cut Level - Palm Side
A6
Leather Glove Style
Drivers
ANSI/ISEA Cut Load
3,551 g
EN 388 Rating
4X33F
Leather Palm Process
Grain
ANSI/ISEA Heat Level
1
EN 407 Contact Heat Level
15 sec
Pairs per Package
1
Cuff Material
Goatskin
Knuckle Protection Material
SuperFabric(R)
Cuff Color
White
Leather Coverage Style
Full Leather
Reflective Backing
No
Minimum Temperature
1 Degree F
EN 388 Impact Rated
No
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Includes Reinforced Thumb Crotch
No
Palm Color
White
Palm Style
Single Layer
Finger Coverage
Full Finger
Hand Protection Style
Glove
Includes Double Palm
No
Sold As
Pair
Glove Back Color
White
Glove Lining Material
Cotton, Polyester

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Palm and Knuckles, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, EN407, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.