Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A6 , XL (10) 1 PR

  • Mfr # 4073-XL (10)

  • Zoro # G304860154


product price: $29.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
White,Orange,Black
ANSI/ISEA Abrasion Level
Level 4
Series
4073 ChromeSLT(R) Oasis
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4073-XL (10)
Zoro #
G304860154
UPC #
810070602161
Country of Origin
Pakistan

Dimensions

Glove Size
XL (10)
Glove Length
10 3/8 in
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
White,Orange,Black
ANSI/ISEA Abrasion Level
Level 4
Series
4073 ChromeSLT(R) Oasis
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Standards
CE Certified, EN388:2016
ANSI/ISEA Puncture Level
Level 3
ANSI/ISEA Heat Level
2
Palm Material
Goatskin
Reflective Backing
Yes
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Features
Padded Palm, Reinforced Palm, Touchscreen Compatible
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Orange/Grey/White
Touchscreen Compatible
No
Glove Lining Material
HPPE, Steel

Description

Safety Gloves, Glove Style Mechanics, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Goatskin, Glove Liner Material HPPE, Steel, Glove Back Color Orange/Grey/White, High-Visibility Features High-Visibility Backing, Standards CE Certified, EN388:2016, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.