Cut-Resistant Gloves, Cut Level A6 , XS ( 6 ) 1 PR
Mfr # 4073-XS (6)
Zoro # G804860036
product price: $29.29
/prKey Features
ANSI/ISEA Cut Level
A6
Color
White,Orange,Black
ANSI/ISEA Abrasion Level
Level 4
Series
4073 ChromeSLT(R) Oasis
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4073-XS (6)
Zoro #
G804860036
UPC #
810070602123
Country of Origin
Pakistan
Dimensions
Glove Size
XS ( 6 )
Glove Length
9 1,4 in
Size - Numeric
6
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
White,Orange,Black
ANSI/ISEA Abrasion Level
Level 4
Series
4073 ChromeSLT(R) Oasis
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Standards
CE Certified, EN388:2016
ANSI/ISEA Puncture Level
Level 3
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Hand Protection Style
Glove
ANSI/ISEA Heat Level
2
Glove Features
Padded Palm, Reinforced Palm, Touchscreen Compatible
Palm Material
Goatskin
Reflective Backing
Yes
Glove Back Color
Orange/Grey/White
Touchscreen Compatible
No
Glove Lining Material
HPPE, Steel
Description
Safety Gloves, Glove Style Mechanics, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Goatskin, Glove Liner Material HPPE, Steel, Glove Back Color Orange/Grey/White, High-Visibility Features High-Visibility Backing, Standards CE Certified, EN388:2016, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.