Cut-Resistant Gloves, Cut Level A7 , Nitrile , Textured , 3XL 1 PR

  • Mfr # 3027-XXXL (12)

  • Zoro # G112029842


product price:  $21.99
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3027-XXXL (12)
Zoro #
G112029842
UPC #
840396901204
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Glove Length
9 in
Thickness
21 gauge
Size - Numeric
12

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
3027
Cuff Style
Knit
Glove Materials
HPPE, Metal
Glove Construction
Seamless Knit
Palm Type
Coated
Glove Features
Resists Liquid
Double-Dipped
No
ANSI/ISEA Cut Load
21 g
Touchscreen Compatible
Yes
Sold As
Pair
Standards
ANSI/ISEA
Pairs per Package
1
Glove Lining Material
HPPE Blend
Insulated
No
Glove Hand Style
Left and Right
Palm Material
Sandy Nitrile
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Silicone-Free
No
Glove Coating Color
Black
Lint-Free
No
Reversible
No
Fabric Weight
21 gaugeuge
Hand Protection Style
Glove
Knit Material Color
Black
Hem Style
Finished
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Metal, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.