Zoro Homepage

Cut-Resistant Gloves, Cut Level A7 , Nitrile , Textured , XL 1 PR

  • Mfr # 3027-XL (10)

  • Zoro # G612029793


product price: $21.99
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3027-XL (10)
Zoro #
G612029793
UPC #
840396901198
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
21 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
3027
Cuff Style
Knit
Glove Materials
HPPE, Metal
Glove Construction
Seamless Knit
Sold As
Pair
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
21 g
Standards
ANSI/ISEA
Palm Type
Coated
Glove Features
Resists Liquid
Double-Dipped
No
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Palm Material
Sandy Nitrile
Glove Lining Material
HPPE Blend
Insulated
No
Glove Hand Style
Left and Right
Silicone-Free
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Fabric Weight
21 gaugeuge
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Lint-Free
No
Knit Material Color
Black
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Metal, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.