Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A7 , Polyurethane , Rough , 2XL

  • Mfr # 10-302-XXL (11)

  • Zoro # G4742823


product price: $21.29
/ea

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Color
Gray, White
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-302-XXL (11)
Zoro #
G4742823
UPC #
815733011496
Country of Origin
Korea, Republic of

Dimensions

Glove Size
2XL
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Color
Gray, White
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Rated
Series
NXT
Cuff Style
Knit
ANSI/ISEA Cut Grams
4196
Weight
0.1 lb.
Glove Cut
Clute
Glove Hand Style
Ambidextrous
Thumb Style
Straight
Abrasion Resistant
No
Suggested Use Environment
Dry
Palm Material
Coretek Fiber,SuperFabric
Cut Resistant
Yes
Standards
EN 1186:2002 SI 1998 No 1376
Finger Material
Coretek Fiber
Puncture Resistant
No
Glove Back Material
Coretek Fiber,SuperFabric
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI/ISEA, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.