Zoro Homepage

Cut-Resistant Gloves, Cut Level A7 , Uncoated , None , XS 1 PR

  • Mfr # 4045-XS (6)

  • Zoro # G7614539


product price: $62.89
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045-XS (6)
Zoro #
G7614539
UPC #
812013024672
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
8 in
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Level 6
Series
HexBlue 4045
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
4321
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Thumb Style
Full
Palm Material
Synthetic Leather with Silicone Grip
Abrasion Resistant
Yes
Application
General Purpose
Stitching Material
Nylon
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
Level 3
Standards
ANSI/ISEA, EN388
Glove Cut
Clute
Weight
0.3 lb.
Puncture Resistant
Yes
Needlestick Coverage
Fingertips
Brand and Series
PointGuard(R) Ultra 4045
ANSI/ISEA Cut Load
4,321 g
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
ANSI/ISEA Needlestick Level
2 - Palm Side, 3 - Fingertips
Grip Pattern
Hexagons
ANSI/ISEA Puncture Force
75 N
Insulated
No
Glove Back Material
Spandex ®
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Force - Palm
7 N
Minimum Temperature
Not Rated
Oil-Resistant
No
Hand Protection Style
Glove
Pairs per Package
1
Touchscreen Compatible
No
Sold As
Pair
ANSI/ISEA Needlestick Level - Fingertips
3
Palm Style
Single Layer
Glove Features
Padded Knuckles
Includes Double Palm
No
Glove Back Color
Black
ANSI/ISEA Needlestick Force - Fingertips
7 N
Knuckle Protection Material
Neoprene
Reflective Backing
No
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
2
Glove Lining Material
SuperFabric®

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Padding, Standards EN 388, Glove Coating Material Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.