Zoro Homepage

Cut Resistant Gloves, Cut Level A8 , Uncoated , None , 2XL 1 PR

  • Mfr # 4033-XXL (11)

  • Zoro # G9664069


product price: $44.39
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, High Visibility Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4033-XXL (11)
Zoro #
G9664069
UPC #
815733012837
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 in
Size - Numeric
11

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, High Visibility Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Series
Chrome Series(R)
Cuff Style
Shirred Slip-On
Glove Hand Style
Left and Right
Thumb Style
Full
Palm Material
Synthetic Leather
Stitching Material
Nylon
ANSI/ISEA Puncture Level
2
Glove Cut
Clute
Application
Industrial
Standards
ANSI/ISEA, EN388
Brand and Series
HexArmor Chrome 4033
Glove Back Material
Spandex ®
Glove Back Color
Lime
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knuckle Protection Material
None
Finger Coverage
Full Finger

Description

Coated Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Glove Back Material Spandex(R), Glove Back Color Lime, Standards EN388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A8, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.