Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A8 , Uncoated , None , M 1 PR

  • Mfr # 4033-M (8)

  • Zoro # G9664053


product price: $44.39
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, High Visibility Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4033-M (8)
Zoro #
G9664053
UPC #
815733012868
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10 in
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, High Visibility Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Series
Chrome Series(R)
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Thumb Style
Full
Application
Industrial
Standards
ANSI/ISEA, EN388
Glove Cut
Clute
Stitching Material
Nylon
Brand and Series
HexArmor Chrome 4033
Glove Back Material
Spandex ®
Glove Back Color
Lime
Minimum Temperature
Not Rated
Includes Double Palm
No
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Cut-Resistance Coverage
Palm Side
Knuckle Protection Material
None
Finger Coverage
Full Finger

Description

Coated Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Glove Back Material Spandex(R), Glove Back Color Lime, Standards EN388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A8, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.