Cut-Resistant Gloves, Cut Level A8 , Uncoated , XS 1 PR
Mfr # 4081-XS (6)
Zoro # G5118053
product price: $58.25
/prKey Features
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
6
Series
Chrome Series(R) Leather 4081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4081-XS (6)
Zoro #
G5118053
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
XS
Glove Length
10 1,2 in
Glove Length Style
Standard
Size - Numeric
6
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material SuperFabric(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.