Cut-Resistant Gloves, Cut Level A9 , Nitrile , Tacky; Textured , 3XL 1 PR

  • Mfr # 3062IMP-XXXL (12)

  • Zoro # G011471384


product price:  $27.99
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky; Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3062IMP-XXXL (12)
Zoro #
G011471384
UPC #
840396900467
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
11.2 in
Thickness
21 gauge
Size - Numeric
12

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky; Textured
ANSI/ISEA Abrasion Level
3
Series
Helix
Cuff Style
Elastic
Glove Materials
HPPE,Metal Fiber
ANSI/ISEA Impact Level
2
Glove Construction
Seamless
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
ANSI/ISEA Puncture Level
4
Sold As
Pair
EN 388 Impact Rated
Yes
Palm Type
Coated
Hand Protection Style
Glove
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
6,065 g
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Reversible
No
Fabric Weight
21 gaugeuge
Impact Protection Style
Low-Profile
Cuff Color
Blue
Silicone-Free
No
Double-Dipped
No
Pairs per Package
1
Lint-Free
No
Knit Material Color
Blue
Glove Features
Touchscreen Compatible
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
Glove Lining Material
HPPE Blend
Includes Finger Fourchettes
No
Hem Style
Finished
Latex-Free
No
Insulated
No
EN 407 Contact Heat Level
17 sec
Glove Styles
Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Metal Fiber, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 17 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.