Zoro Homepage

Cut-Resistant Gloves, Cut Level A9 , Uncoated , None , XL 1 PR

  • Mfr # 400R6E-XL (10)

  • Zoro # G4743557


product price: $290.99
/pr
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400R6E-XL (10)
Zoro #
G4743557
UPC #
815733011878
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
17 in

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
Series
Heavy Duty
Cuff Style
gaugeuntlet
ANSI/ISEA Cut Grams
6380
Abrasion Resistant
No
Glove Hand Style
Left and Right
Cut Resistant
Yes
Weight
1.2 lb.
Standards
ISEA/CE, ANSI
Puncture Resistant
No
Suggested Use Environment
Dry
Glove Cut
Clute
Palm Material
Silicone
Thumb Style
Straight
Application
Glass,Metal,Wood Handling, Large Animal Handling, Razorwire,Barbed Wire Fencing
Finger Material
Silicon
ANSI/ISEA Puncture Level
5
Glove Back Material
SuperFabric(R)
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Glove Lining Material
SuperFabric(R)
Finger Coverage
Full Finger

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Silicone, Standards EN388, ANSI/ISEA, ANSI/ISEA Cut Level A9, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.