Zoro Homepage

Cut Resistant Gloves, Cut Level A9 , Uncoated , Smooth , 2XS 1 PR

  • Mfr # 6044-XXS (5)

  • Zoro # G4763278


product price: $114.99
/pr
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6044-XXS (5)
Zoro #
G4763278
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XS
Glove Length
10 in
Thickness
25 gauge
Glove Length Style
Standard

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
PointGuard(R) Ultra
Cuff Style
Elastic
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
6408
Glove Construction
Cut and Sewn
Weight
0.3 lb.
Application
Needle Protection
Thumb Style
Straight
Finger Material
Cotton Shell
Glove Hand Style
Left and Right
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Palm Material
SuperFabric(R)
Puncture Resistant
Yes
Standards
ISEA/CE, ASTM 1342-05
ANSI/ISEA Puncture Level
4
Latex-Free
No
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Needlestick Coverage
Palm Side
ANSI/ISEA Needlestick Level
4
Brand and Series
Hexarmor PointGuard(R) Ultra 6044
Anti-Static
Anti-Static Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Finger Coverage
Full Finger
Hand Protection Style
Glove
Insulated
Not Insulated
Glove Lining Material
SuperFabric(R)

Description

Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level 4, Cuff Style Elastic, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 10 in, Glove Materials SuperFabric(R), Glove Size 2XS, Glove Style Liner, Insulated Not Insulated, Needlestick Coverage Palm Side, Series Needlestick, Standards ANSI/ISEA, EN388, Anti-Static Anti-Static Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.