Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A9 , Uncoated , Smooth , 3XS 1 PR

  • Mfr # 6044-XXXS (4)

  • Zoro # G1620760


product price: $97.39
/pr
Free Shipping & Returns

Key Features

Glove Size
3XS
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6044-XXXS (4)
Zoro #
G1620760
UPC #
812013028397
Country of Origin
Viet Nam

Dimensions

Glove Size
3XS
Glove Length
11 in
Glove Length Style
Standard

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
PointGuard(R) Ultra
Cuff Style
Elastic
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Cut and Sewn
Palm Material
SuperFabric(R)
ANSI/ISEA Puncture Level
4
Glove Back Material
Spandex
Insulated
Not Insulated
Puncture Resistant
Yes
Abrasion Resistant
Yes
Application
Industrial
Weight
5.60 oz
Standards
ANSI/ISEA 105-2016, EN388
Glove Cut
Clute
Suggested Use Environment
Dry/Light Oil
Finger Material
Spandex
Thumb Style
Full
Stitching Material
Nylon
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
Less Than 149
Brand and Series
Hexarmor PointGuard(R) Ultra 6044
Cut-Resistance Coverage
Palm Side
Silicone-Free
Contains Silicone
Needlestick Coverage
Palm Side
Latex-Free
Contains Latex
ANSI/ISEA Needlestick Level
4
Touchscreen Compatible
Not Touchscreen Compatible
Anti-Static
Anti-Static Not Included
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Lining Material
Cotton, Polyester

Description

Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level 4, ANSI/ISEA Puncture Force Less Than 149, ANSI/ISEA Puncture Level 4, Cuff Style Elastic, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials SuperFabric(R), Glove Size 3XS, Glove Style Liner, Insulated Not Insulated, Needlestick Coverage Palm Side, Series PointGuard(R) Ultra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.