Cut-Resistant Impact Gloves, Cut Level A5 , Uncoated , None , 3XL 1 PR

  • Mfr # 4060-XXXL (12)

  • Zoro # G6632007


product price: $34.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Orange, White
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-XXXL (12)
Zoro #
G6632007
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length
9 1,2 in
Cuff Length
2 in
Size - Numeric
12

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Orange, White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT(R)
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2509
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Standards
ANSI/ISEA, EN388
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
Level 4
Abrasion Resistant
Yes
Application
Industrial
Finger Material
TPR
Palm Material
Goatskin
Weight
0.4 lb.
Glove Cut
Gunn
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Load
2,509 g
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
103 N
Brand and Series
HexArmor Chrome SLT 4060
Internal Reinforcement Material
Aramid
ANSI/ISEA Heat Level
2
Low-Profile Impact Protection
Yes
Leather Color
White
Reflective Backing
No
Waterproof
No
Glove Back Material
Goatskin
Includes Pinch Point Protection
Yes
Includes Padded Palm
No
Glove Insulation Material
Aramid
Windproof
No
Knuckle Protection Material
TPR
Glove Back Color
Orange/White
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Water Resistant
No
Thumb Sweat Wipe
No
ANSI/ISEA Impact Force
9 kN
Includes Red Palm
No
EN 388 Impact Rated
Yes
Leather Palm Process
Grain
Max. Temp.
250 Degrees F
Impact Glove Type
ANSI Rated, CE Rated
EN 388 Rating
2X23EP
Oil Resistant
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Cuff Color
White
ANSI/ISEA Heat Level (Max. Temp.)
2 (250 Degrees F)
Cuff Material
Goatskin
Insulated
No
Hand Protection Style
Glove
Includes Keypad Nib
No
Glove Leather Grade
A, B
Impact Protection Style
Low-Profile
Leather Grade
Premium
Leather Glove Liner Type
Aramid Liner
Includes Pull Strap
No
Min. Temp.
32 Degrees F
Includes ID Panel
No
High-Visibility
No
ATPV Rating
23.6 cal/sq cm
Palm Style
Single Layer
Leather Coverage Style
Full Leather
ANSI/ISEA Abrasion Cycles
4,921
Minimum Temperature
32 Degrees F
EN 407 Contact Heat Level
15 sec
Arc Flash PPE Category
2
Maximum Temperature
482 Degrees F
Sold As
Pair
Palm Color
White
Pairs per Package
1
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.