Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A5 , Uncoated , None , 4XL 1 PR

  • Mfr # 4060-XXXXL (13)

  • Zoro # G2826464


product price: $31.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , Orange,White
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-XXXXL (13)
Zoro #
G2826464
UPC #
810001798901
Country of Origin
Pakistan

Dimensions

Glove Size
4XL
Glove Length
9 1,2 in
Size - Numeric
13

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , Orange,White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT(R)
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,509 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Palm Material
Goatskin
Thumb Style
Keystone
ANSI/ISEA Cut Load
2,509 g
Leather Color
White
EN 388 Impact Rated
Yes
Oil Resistant
Yes
EN 388 Rating
2X23EP
Glove Cut
Gunn
Cuff Material
Goatskin
ANSI/ISEA Puncture Level
Level 4
Standards
ANSI/ISEA, EN388
Knuckle Protection Material
TPR
Glove Leather Grade
A
Leather Grade
Premium
Glove Back Color
Orange/White
Internal Reinforcement Material
Aramid
Brand and Series
HexArmor Chrome SLT
Touchscreen Compatible
No
Leather Glove Style
Drivers
Insulated
No
Cut-Resistance Coverage
Full
Cuff Color
White
Finger Coverage
Full Finger
Glove Back Material
Goatskin
Hand Protection Style
Glove
Glove Lining Material
Aramid
Glove Hand Style
Left and Right
Sold As
Pair
Low-Profile Impact Protection
Yes
Palm Color
White
EN 407 Contact Heat Level
15 sec
Arc Flash PPE Category
2
Oil-Resistant
No
Palm Style
Single Layer
ANSI/ISEA Heat Level
2
Includes Double Palm
No
Minimum Temperature
32 Degrees F
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Includes Reinforced Thumb Crotch
No
Impact Protection Style
Low-Profile
Maximum Temperature
482 Degrees F
Leather Coverage Style
Full Leather
ANSI/ISEA Puncture Force
103 N
Reflective Backing
No
ATPV Rating
23.6 cal/sq cm
ANSI/ISEA Abrasion Cycles
4,921
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.