Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Impact Gloves, Cut Level A5 , Uncoated , None , XS 1 PR

  • Mfr # 4060-XS (6)

  • Zoro # G6612328


product price: $34.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Orange, White
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-XS (6)
Zoro #
G6612328
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Glove Length
9 1,2 in
Cuff Length
2 in
Size - Numeric
6

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Orange, White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT(R)
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2509
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Puncture Resistant
Yes
Palm Material
Goatskin
Application
Industrial
Suggested Use Environment
Dry/Light Oil
Standards
ANSI/ISEA, EN388
ANSI/ISEA Puncture Level
Level 4
Abrasion Resistant
Yes
Glove Cut
Gunn
Finger Material
TPR
Thumb Style
Wing
Glove Hand Style
Left and Right
Weight
0.4 lb.
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Load
2,509 g
Touchscreen Compatible
No
Internal Reinforcement Material
Aramid
ANSI/ISEA Puncture Force
103 N
Cut-Resistance Coverage
Full
Brand and Series
HexArmor Chrome SLT 4060
Cuff Color
White
ANSI/ISEA Heat Level
2
Leather Color
White
Oil Resistant
No
Low-Profile Impact Protection
Yes
Glove Insulation Material
Aramid
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Leather Palm Process
Grain
Cuff Material
Goatskin
ANSI/ISEA Heat Level (Max. Temp.)
2 (250 Degrees F)
EN 388 Rating
2X23EP
Impact Glove Type
ANSI Rated, CE Rated
Includes ID Panel
No
Insulated
No
Min. Temp.
32 Degrees F
Impact Protection Style
Low-Profile
Includes Padded Palm
No
Waterproof
No
Glove Back Color
Orange/White
Glove Back Material
Goatskin
Leather Glove Style
Drivers
Reflective Backing
No
Includes Red Palm
No
Glove Leather Grade
A, B
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
Water Resistant
No
Includes Double Palm
No
ANSI/ISEA Impact Force
9 kN
Includes Pinch Point Protection
Yes
Windproof
No
Includes Pull Strap
No
Leather Grade
Premium
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Leather Glove Liner Type
Aramid Liner
Max. Temp.
250 Degrees F
Thumb Sweat Wipe
No
High-Visibility
No
ATPV Rating
23.6 cal/sq cm
Sold As
Pair
EN 407 Contact Heat Level
15 sec
Maximum Temperature
482 Degrees F
Pairs per Package
1
Palm Style
Single Layer
Arc Flash PPE Category
2
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Cycles
4,921
Leather Coverage Style
Full Leather
Minimum Temperature
32 Degrees F
Oil-Resistant
No
Palm Color
White
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.