Cut-Resistant Leather Gloves, Cut Level A7 , 3XL 1 PR

  • Mfr # 4066-XXXL (12)

  • Zoro # G103528859


product price: $19.25
/pr

Key Features

ANSI/ISEA Cut Level
A7
Color
Gray , White; Orange
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT 4066
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4066-XXXL (12)
Zoro #
G103528859
UPC #
810070600839
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length
11 3,16 in
Cuff Length
2 in
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7
Color
Gray , White; Orange
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT 4066
Cuff Style
Slip-On
Glove Materials
Buffalo Skin Leather
ANSI/ISEA Cut Grams
4,386 g
Glove Construction
Cut and Sewn
Insulated
No
Stitching Material
Nylon
Glove Hand Style
Left and Right
Standards
ANSI/ISEA, EN 388: 2016, EN 407: 2020
Glove Cut
Gunn
Glove Back Material
Buffaloskin
Palm Material
Buffaloskin
ANSI/ISEA Puncture Force
88.5 N
Thumb Style
Keystone
ANSI/ISEA Puncture Level
Level 3
Leather Glove Style
Work
Palm Color
Gray
Cuff Color
Gray
Cuff Material
Leather
EN 388 Rating
3X32F
Finger Coverage
Full Finger
Hand Protection Style
Glove
ANSI/ISEA Heat Level
2
Leather Coverage Style
Full Leather
Oil-Resistant
Yes
Leather Grade
Premium
Internal Reinforcement Material
HPPE Blend
Glove Features
Latex-Free, Silicone-Free
Maximum Temperature
212 Degrees F
Glove Back Color
White; Orange
Cut-Resistance Coverage
Full
Includes Double Palm
No
EN 388 Impact Rated
No
EN 407 Contact Heat Level
35 sec
ANSI/ISEA Abrasion Cycles
4,277
Reflective Backing
No
Sold As
Pair
Leather Palm Process
Grain
Includes Reinforced Thumb Crotch
No
Minimum Temperature
0 Degrees F
Pairs per Package
1
ANSI/ISEA Cut Load
4,386 g
ANSI/ISEA Cut Level - 2011
A7
Glove Lining Material
HPPE, Steel

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards CE, Glove Length 11 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.