Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A7 , XS ( 6 ) 1 PR

  • Mfr # 4066W-XS (6)

  • Zoro # G006399372


product price: $25.69
/pr

Key Features

Glove Size
XS ( 6 )
ANSI/ISEA Cut Level
A7
Color
White , White
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT 4066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4066W-XS (6)
Zoro #
G006399372
UPC #
810070605537
Country of Origin
Pakistan

Dimensions

Glove Size
XS ( 6 )
Glove Length
9 1,4 in
Size - Numeric
6

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7
Color
White , White
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT 4066
Cuff Style
Knit
Glove Materials
Buffalo Skin Leather
ANSI/ISEA Cut Grams
4,386 g
Glove Construction
Cut and Sewn
Cuff Material
Velcro
ANSI/ISEA Puncture Level
Level 3
Maximum Temperature
284 Degrees F
Glove Back Material
Buffaloskin Leather
Insulated
Yes
Finger Coverage
Full Finger
Cuff Color
White
Pairs per Package
2
Sold As
Pair
ANSI/ISEA Abrasion Cycles
4,277
Standards
ANSI/ISEA, EN 388: 2016, EN 407: 2020
Glove Lining Material
HPPE
ANSI/ISEA Puncture Force
75 N
Leather Palm Process
Grain
ANSI/ISEA Cut Load
4,386 g
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
Glove Back Color
White
Fabric Weight
100 g
Palm Color
White
Reflective Backing
No
Palm Material
Buffaloskin
Glove Insulation Material
C100 Thinsulate
Includes Double Palm
No
ANSI/ISEA Heat Level
2
Internal Reinforcement Material
Superfabric
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Palm Side
Palm Style
Single Layer
Oil-Resistant
Yes
Stitching Material
Nylon
Glove Cut
Gunn
Minimum Temperature
0 Degrees F
Hand Protection Style
Glove
Thumb Style
Keystone
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3X32F
Leather Glove Style
Drivers

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020, Glove Length 9 1/4 in, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.