Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A7 , XS ( 6 ) 1 PR

  • Mfr # 4067-XS (6)

  • Zoro # G206135916


product price: $21.79
/pr

Key Features

Glove Size
XS ( 6 )
ANSI/ISEA Cut Level
A7
Color
White , Orange,White
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT 4066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4067-XS (6)
Zoro #
G206135916
UPC #
810070605247
Country of Origin
Pakistan

Dimensions

Glove Size
XS ( 6 )
Glove Length
9 in
Size - Numeric
6

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7
Color
White , Orange,White
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT 4066
Cuff Style
Slip-On
Glove Materials
Buffalo Skin
ANSI/ISEA Cut Grams
4,386 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Cuff Color
White
Impact Protection Style
Low-Profile
Glove Cut
Gunn
Standards
ANSI/ISEA, EN407
Includes Double Palm
No
Insulated
No
EN 407 Contact Heat Level
35 sec
Stitching Material
Kevlar(R)
Internal Reinforcement Material
HPPE Steel Liner
Hand Protection Style
Glove
ANSI/ISEA Cut Load
4,386 g
Glove Back Material
Buffaloskin
EN 388 Rating
3X32FP
Palm Style
Grip-Coated
ANSI/ISEA Impact Force
6.5 N
Cuff Material
Leather
Cut-Resistance Coverage
Full
Palm Color
White
Reflective Backing
No
Oil-Resistant
Yes
ANSI/ISEA Heat Level
2
Leather Grade
Premium
Glove Back Color
Orange/White
Knuckle Protection Material
TPR
Leather Palm Process
Grain
Leather Coverage Style
Full Leather
Sold As
Pair
Finger Coverage
Full Finger
Thumb Style
Keystone
Maximum Temperature
284 Degrees F
ANSI/ISEA Abrasion Cycles
4,277
Minimum Temperature
0 Degrees F
Pairs per Package
1
Leather Cut Location
Side
ANSI/ISEA Puncture Level
Level 3
Glove Hand Style
Left and Right
Palm Material
Buffaloskin Leather
ANSI/ISEA Cut Level - 2011
A7
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
No
Glove Features
High-Visibility
ANSI/ISEA Puncture Force
88.5 N
Leather Glove Style
Drivers
Glove Lining Material
HPPE,Steel

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.