Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size 2XL

  • Mfr # AG10009V-XXL (11)

  • Zoro # G5117922


product price:  $52.15
/ea

Key Features

Length
9 in
ANSI/ISEA Cut Level
A7
Color
Gray
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG10009V-XXL (11)
Zoro #
G5117922
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Length
9 in
Sleeve Size
2XL
Sleeve Length
9 in

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A7
Color
Gray
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA, EN388
Application
Arm Protection
ANSI/ISEA Puncture Level
3
Series
AG10009V
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Hook-and-Loop
Brand and Series
HexArmor AG10009V
Latex-Free
Contains Latex
Silicone-Free
Silicone-Free
Sleeve Performance
General Purpose
Sleeve Liner Material
Polyester
ANSI/ISEA Abrasion Cycles
22,600
Anti-Static
Anti-Static Not Included
EN 388 Rating
4X42F
ANSI/ISEA Puncture Force
76 N
Sleeve Features
Thumb Hole
ANSI/ISEA Cut Load
4425 g
Sleeve Construction
Cut and Sewn

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 9 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Gray, Size 2XL, Series AG10009V, Sleeve Features Thumb Hole, Standards ANSI/ISEA, EN388, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 76 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.