Cut Resistant Sleeve with Thumbhole, L
Mfr # AG10009S-L (9)
Zoro # G0066342
product price: $48.79
/eaKey Features
Length
9 in
ANSI/ISEA Cut Level
A7
Color
Gray
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG10009S-L (9)
Zoro #
G0066342
UPC #
815733011960
Country of Origin
Indonesia
Dimensions
Size
L
Length
9 in
Sleeve Size
L
Sleeve Length
9 in
Description
Knit Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 9 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Gray, Size L, Series Arm Guard AG10009S, Standards ANSI/ISEA, EN388, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.