Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, 3XL

  • Mfr # AG9X-XXXL (12)

  • Zoro # G1872432


product price:  $72.55
/ea

Key Features

Length
9 in
ANSI/ISEA Cut Level
A7
Color
Gray
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG9X-XXXL (12)
Zoro #
G1872432
UPC #
815733012769
Country of Origin
United States

Dimensions

Size
3XL
Length
9 in
Sleeve Length
9 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A7
Color
Gray
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA, EN388
Sleeve Performance
General Purpose
Sleeve Construction
Cut and Sewn
Sleeve Style
Sleeve with Thumbhole
Series
AG9X
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Load
4425 g
Cuff Style
Shirred Slip-On
ANSI/ISEA Puncture Level
3
Brand and Series
HexArmor AG9X
Silicone-Free
Silicone-Free
Latex-Free
Contains Latex
Sleeve Type
Knit Cuff
Sleeve Liner Material
Polyester
ANSI/ISEA Abrasion Cycles
22,600
EN 388 Rating
4X42F
ANSI/ISEA Puncture Force
47 N

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 9 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Gray, Size 3XL, Series AG9X, Standards ANSI/ISEA, EN388, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.