Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Sleeves, Knitted Cuff, M, PR

  • Mfr # 2042-M (8)

  • Zoro # G7614207


product price: $14.39
/ea

Key Features

ANSI/ISEA Cut Level
A7
Color
Blue
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA, EN388, EN407
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2042-M (8)
Zoro #
G7614207
UPC #
810001794231
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Size
M
Thickness
13 ga
Sleeve Length
18 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A7
Color
Blue
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA, EN388, EN407
Cuff Style
Shirred Slip-On
Suggested Use Environment
Not Specified
Sleeve Style
Sleeve
Application
General Purpose
ANSI/ISEA Puncture Level
2
Latex-Free
Latex-Free
Sleeve Performance
High Dexterity
Silicone-Free
Contains Silicone
Brand and Series
Hexarmor Helix 2042
ANSI/ISEA Abrasion Cycles
6,700
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Load
4907 g
Series
Helix 2042
ANSI/ISEA Puncture Force
47 N
Stitching Material
HPPE Blend
Sleeve Construction
Seamless Knit
Sleeve Type
Knit Cuff
EN 388 Rating
2X41F
ANSI/ISEA Heat Level
1
Maximum Temperature
212 Degrees F

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Blue, Size M, Series Helix 2042, Standards ANSI/ISEA, EN388, EN407, Stitching Material HPPE Blend, ANSI/ISEA Heat Level 1, EN 388 Rating 2X41F, ANSI/ISEA Cut Load 4907 g, ANSI/ISEA Abrasion Cycles 6,700, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Puncture Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.