This item is Discontinued.

Hexarmor Fluid-Resistant Series, Indirect Disposable Protective Goggle Goggles, Foam Frame, Clear Lens 12-50001-00

Fluid-Resistant Series, Indirect Disposable Protective Goggle Goggles, Foam Frame, Clear Lens (Discontinued)

  • Mfr # 12-50001-00
  • Zoro # G7593775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-50001-00
Zoro #
G7593775
UPC #
810001798079
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Disposable Protective Goggle
Frame Material
Foam
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
PETG
Series
Fluid-Resistant
Foam Lined
Yes
X-Ray Detectable
No
Band Material
Elastic
Venting Type
Indirect

Description

ANSI Dust/Splash Rating D3, Band Material Elastic, Eyewear Size Universal, Frame Color Clear, Frame Material Foam, Disposable Protective Goggle, Lens Coating Anti-Fog, Lens Color Clear, Lens Material PETG, Series Fluid-Resistant, Venting Type Indirect, X-Ray Detectable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.