Zoro Homepage

Drivers Gloves, Knit Cuff, Keystone Thumb, White / White, M (8), 1 PR

  • Mfr # 4066W-M (8)

  • Zoro # G404403381


product price: $25.49
/pr

Key Features

Glove Size
M (8)
Color
White / White
Material
Buffaloskin Leather
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4066W-M (8)
Zoro #
G404403381
UPC #
810070601218
Country of Origin
Pakistan

Dimensions

Glove Size
M (8)
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Drivers Gloves
Color
White / White
Material
Buffaloskin Leather
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Buffaloskin Leather
Glove Liner Material
HPPE
Glove Cut
Gunn
Palm Material
Buffaloskin
Standards
ANSI/ISEA, EN 388: 2016, EN 407: 2020
Cuff Material
Velcro
Series
Chrome SLT
Cuff Style
Knit
ANSI/ISEA Cut Level
A7
Stitching Material
Nylon
Sold As
Pair
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
Insulated
Yes
Leather Palm Process
Grain
ANSI/ISEA Puncture Force
75 N
ANSI/ISEA Abrasion Cycles
4,277
Includes Reinforced Thumb Crotch
No
Glove Insulation Weight
100 g
Maximum Temperature
284 Degrees F
Minimum Temperature
0 Degrees F
Internal Reinforcement Material
Superfabric
Glove Insulation Material
C100 Thinsulate
Hand Protection Style
Glove
EN 388 Rating
3X32F
EN 388 Impact Rated
Yes
Leather Glove Style
Drivers
Cut-Resistance Coverage
Palm Side
Pairs per Package
2
Glove Back Color
White
Glove Construction
Cut and Sewn
Leather Coverage Style
Full Leather
Palm Color
White
Includes Double Palm
No
Oil-Resistant
Yes
Cuff Color
Blue
Palm Style
Single Layer
Reflective Backing
No
ANSI/ISEA Heat Level
2
ANSI/ISEA Cut Load
4,386 g
Finger Coverage
Full Finger
Pairs Per Package
2

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.