Extrication Gloves, Cut Level A8 , 2XL 1 PR
Mfr # 4012-XXL (11)
Zoro # G503964745
product price: $64.29
/prKey Features
Glove Size
2XL
ANSI/ISEA Cut Level
A8
Color
Black, High Visibility Green, Red
ANSI/ISEA Abrasion Level
6
Cuff Style
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4012-XXL (11)
Zoro #
G503964745
UPC #
815733015371
Country of Origin
Viet Nam
Dimensions
Glove Size
2XL
Glove Length
10 4,5 in
Description
Extrication Gloves, 2XL, Black, High Visibility Green, Red, 10 4/5 in, Hook-and-Loop Cuff, Lining Cotton, Synthetic Fabric, PMP Palm Material, Spandex(R) TPR Back Material, Thermoplastic Rubber Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 0 Degrees F to 284 Degrees F, Standards CE Rated, EN 388, ANSI/ISEA Abrasion Level 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.