Zoro Homepage

Extrication Gloves, Cut Level A8 , 2XL 1 PR

  • Mfr # 4014-XXL (11)

  • Zoro # G903964734


product price: $68.89
/pr

Key Features

ANSI/ISEA Cut Level
A8
Color
Black, High Visibility Green, Red
ANSI/ISEA Abrasion Level
6
Cuff Style
Neoprene with Velcro
Glove Length
10 4,5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-XXL (11)
Zoro #
G903964734
UPC #
815733016903
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 4,5 in

Description

Extrication Gloves, 2XL, Black, High Visibility Green, Red, 10 4/5 in, Hook-and-Loop Cuff, Lining H2X(TM), Synthetic Fabric, PMP Palm Material, Spandex(R) TPR Back Material, Thermoplastic Rubber Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 0 Degrees F to 284 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.