Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrication Gloves, Cut Level A8 , L 1 PR

  • Mfr # 4011-L (9)

  • Zoro # G503964752


product price: $77.89
/pr
Free Shipping & Returns

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A8
Color
Black, High Visibility Green, Red
ANSI/ISEA Abrasion Level
6
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-L (9)
Zoro #
G503964752
UPC #
815733015456
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 1,5 in

Details

Item
Extrication Gloves
ANSI/ISEA Cut Level
A8
Color
Black, High Visibility Green, Red
ANSI/ISEA Abrasion Level
6
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric®
ANSI/ISEA Impact Level
2
Standards
CE Rated, EN 388
Palm Material
Synthetic Fabric, PMP
Application
Search and Rescue
Temp. Range
0 Degrees F to 284 Degrees F
Stitching Material
Nylon
Thumb Style
Reinforced
Closure Type
Hook-and-Loop
Glove Cut
Clute
Glove Lining Material
Cotton
Glove Back Material
Spandex ®, TPR
Glove Features
Reinforced Fingertips
Knuckle Protection Material
Foam
EN 388 Rating
4X43FP
Leather Grade
Synthetic
ANSI/ISEA Heat Level
2
Finger Coverage
Full Finger

Description

Extrication Gloves, L, Black, High Visibility Green, Red, 10 1/5 in, Hook-and-Loop Cuff, Lining Cotton, Synthetic Fabric, PMP Palm Material, Exoskeleton(TM) Back Material, Foam Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 0 Degrees F to 284 Degrees F, Standards CE Rated, EN 388, ANSI/ISEA Abrasion Level 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.